Flachdach-Fix flat roof adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Flachdach-Fix flat roof adhesive

Wind suction-resistant bonding of heat insulation materials on flat roofs.

See product details

Available in 1 version
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
Tested product characteristics


Resistant to winds in accordance with EN16002, test reports I.F.I., Aachen



No mechanical application required


Reduces workload by up to 30 %. Hardens within just 60 to 120 minutes depending on the weather, meaning that subsequent work can be carried out sooner.



High degree of initial adhesion, even at low temperatures


Does not flow, but immediately forms a stable and adhesive bead. Can be applied at temperatures of +5 °C (temperature of the can must be at least +5 °C).



Long-lasting


  • Number of adhesive strands up to 25 m building height according to ZVDH (German Central Association of the Roofing Trade) procedure

  • GISCODE PU80
Notice

Adheres to all standard construction substrates such as sanded/slated bituminous membranes, expandable polystyrene and polyurethane hard foam, corrosion-protected steel sheets, fibre cement, aerated concrete, chipboard, hard PVC, stone, plaster, wood, bitumen-latex thick coatings and emulsion paints.


Please ensure that the curing times are observed to allow the propellant gases sufficient time to escape from the structure. Follow the information provided by the insulation panel manufacturer.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.