Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Non-woven sanding belt for RED PERFECT® 3D tube belt sander
Non-woven sanding belt for RED PERFECT<SUP>®</SUP> 3D tube belt sander - 1
Non-woven sanding belt for RED PERFECT<SUP>®</SUP> 3D tube belt sander - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Non-woven sanding belt for RED PERFECT® 3D tube belt sander

For matting, burnishing and finishing (final grinding) as well as for levelling of stainless steel handrails with strict requirements for decorative surfaces.

See product details

Available in 24 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Perfect final sanding (finish sanding) suitable for high surface requirements with significantly lower roughness depth, without producing a high-gloss finish.

  • Very long service life and even distribution of the abrasive grain guarantee a consistent sanding finish on the workpiece

  • Reinforced nylon sanding fleece with three-dimensional non-woven structure

  • The flexible and elastic structure of the fleece ensures optimal adaptation to the workpiece. No change to the geometry of the workpiece.

  • Significant reduction in reworking
Notice
  • At high rotation speeds, a coarse grain acts like a finer grain and at low rotation speeds, a fine grain acts like a coarser grain.

  • Use tools with a low contact pressure; high contact pressure leads to premature wear.

  • With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

  • Enhanced process reliability Whether you are working with an electric sanding file, tube belt sander, stationary contact grinding machine or angle grinder, a consistent surface quality is guaranteed.