Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Flexible hose for washbasins Polypropylene white

For detailed information, other images and documents, please select individual articles from the following table.

Flexible hose for washbasins Polypropylene white

For screwing directly onto drain valve

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

For complicated installation situations: flexible connection for all drain fittings on washbasins


  • The robust and flexible hose is screwed directly to the washbasin's drain valve, the other end is plugged into the drain fitting

  • The flexible hose can be easily stretched and bent - ideal for complicated installation situations

  • Suitable for quick repairs when the appropriate spare parts are not yet available

  • The variable length bridges distances from 258 to 500 mm and 420 to 1000 mm

  • In 2 variants for standard connections 1 1/4 inch/DN 32 or 1 1/2 inch/DN 40/50