For detailed information, other images and documents, please select individual articles from the following table.
Flexible electrical installation pipe Ultraspeed M
For medium mechanical loads.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Internal coating on size 20 and 25 for easier retraction
- Classification: EN 33412
- >750 N/5 cm — medium compressive strength
- >2 J
- -25°C to +60°C
- Dark grey, RAL 7037
- Not halogen-free
- PVC-U, self-extinguishing
Tested and certified in accordance with DIN EN 61386-22, VDE tested
- Impact-resistant universal protective tube for flush and surface-mounted installation, as well as for laying in cavity walls and concrete floors
- For flush mounting and surface mounting in plaster walls, on wood, on screed floors, in prefabricated constructions, in concrete, machine/plant installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!