Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Ultraspeed M Halogen-free

For detailed information, other images and documents, please select individual articles from the following table.

Ultraspeed M Halogen-free

Flexible, halogen-free self-forming electrical installation tube with inner sliding surface.

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Internal coating on size 20 and 25 for easier retraction

  • Classification: EN 33433

  • ≥750 N/5 cm — medium compressive strength

  • ≥2J – medium impact resistance

  • - 25°C to +105°C

  • Black

  • Halogen-free

  • PP, LSF0H, self-extinguishing

  • Glow wire test 960°C

DIN EN 61386-22, DIN EN 61034-2, DIN EN 50642​