Ultraspeed M Halogen-free

For detailed information, other images and documents, please select individual articles from the following table.

Ultraspeed M Halogen-free

Flexible, halogen-free self-forming electrical installation tube with inner sliding surface.

See product details

Available in 5 versions
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
  • Internal coating on size 20 and 25 for easier retraction

  • Classification: EN 33433

  • ≥750 N/5 cm — medium compressive strength

  • ≥2J – medium impact resistance

  • - 25°C to +105°C

  • Black

  • Halogen-free

  • PP, LSF0H, self-extinguishing

  • Glow wire test 960°C

DIN EN 61386-22, DIN EN 61034-2, DIN EN 50642​