Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Flexible electrical installation conduit Ultraspeed M UV halogen-free

For detailed information, other images and documents, please select individual articles from the following table.

Flexible electrical installation conduit Ultraspeed M UV halogen-free

Flexible, halogen-free, UV-resistant and self-forming electrical conduit with inner glide coating.

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Coating on inside for easier insertion

  • Classification: EN 34223

  • ≥ 750 N/5 cm - medium compressive strength

  • ≥ 6 J - high impact resistance

  • -5°C to +90°C

  • Black

  • Halogen-free

  • UV-resistant

  • PP, LSF0H, self-extinguishing

  • Glow wire test 960°C

Pallet quantities:


  • Nominal width 25 mm: 1,200 m

  • Nominal width 32 mm: 600 m

  • Nominal width 40 mm: 500 m

Low smoke: IEC 61034-4


Halogen-free: EN50642, DIN VDE 0604-2100


0H zero halogen: IEC 60754-1, IEC 60754-2


DIN EN 61386-1, DIN EN 61386-22


Anti-UV: DIN EN 50618:2015-12