Flexible electrical installation conduit Ultraspeed M UV halogen-free

For detailed information, other images and documents, please select individual articles from the following table.

Flexible electrical installation conduit Ultraspeed M UV halogen-free

Flexible, halogen-free, UV-resistant and self-forming electrical conduit with inner glide coating.

See product details

Available in 3 versions
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
  • Coating on inside for easier insertion

  • Classification: EN 34223

  • ≥ 750 N/5 cm - medium compressive strength

  • ≥ 6 J - high impact resistance

  • -5°C to +90°C

  • Black

  • Halogen-free

  • UV-resistant

  • PP, LSF0H, self-extinguishing

  • Glow wire test 960°C

Pallet quantities:


  • Nominal width 25 mm: 1,200 m

  • Nominal width 32 mm: 600 m

  • Nominal width 40 mm: 500 m

Low smoke: IEC 61034-4


Halogen-free: EN50642, DIN VDE 0604-2100


0H zero halogen: IEC 60754-1, IEC 60754-2


DIN EN 61386-1, DIN EN 61386-22


Anti-UV: DIN EN 50618:2015-12