The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heavy Duty floor marking adhesive tape
Adhesive tape with high material thickness for fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
PVC tape with acrylate adhesive
- Good durability.
- Excellent tear-off and abrasion resistance.
- Suitable for pedestrians and pallet trucks.
Compatible with a wide range of surfaces
- Suitable for smooth concrete screed, EP/PU/MMA coatings and tiles.
- For smooth surfaces in indoor areas.
Easy to use
- Self-adhesive, with excellent adhesion on smooth surfaces.
- Quick application, immediately suitable to be walked on and easy to clean.
- Quick and efficient to use.
Supports 5S projects
- Clear delineation of workspaces.
- Visible marking of traffic routes.
- Efficient demarcation of safety zones.
- Available in a variety of colours for flexible marking.
The tape must not be exposed to high mechanical loads, in particular heavy industrial trucks and turning or rotational movements; it should also not have pallets pushed or dragged across the marked area.
The BASIC PVC floor marking adhesive tape with acrylate adhesive allows quick and easy marking of traffic lanes, work and safety areas and parking and storage zones.
It establishes clear delineations in production and storage, as well as in retail and exhibition spaces, and ensures optimal orientation and increased safety.
Ideal for colour-coded pathmarking and demarcation of zones in medium-load areas - by pedestrians or pallet trucks, for example - the tape efficiently supports implementation of 5S and Lean projects. It can be used to clearly and precisely mark out machinery areas, safety clearances, steps and edges, as well storage spaces for pallets and containers, picking zones and storage/shelving bays.
Its reliable adhesive properties on smooth surfaces such as concrete, EP/PU/MMA coatings and tiling make the BASIC floor marking adhesive tape the efficient solution for environment marking in indoor areas.
For optimal adhesion, the substrate must be clean, dry and free from release agents such as grease, oil, surfactants, dirt and dust. On certain surfaces, it is recommended that butyl primer also be used - in particular on concrete, asphalt, untreated and unpainted wood and all rough and grained surfaces.
To increase adhesion and durability, the BASIC floor marking adhesive tape should be firmly pressed into place after being applied. A press-on roller works especially well for this.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!