Fluoropolymer hose

For detailed information, other images and documents, please select individual articles from the following table.

Fluoropolymer hose

See product details

Available in 16 versions
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
  • Excellent chemical and thermal resistance

  • For compressed air, water and noble gases

  • Excellent heat resistance up to 200 °C

  • Dia. 4, 6, 8, 10, 12 mm (inches upon request)

  • 4 colour variations to choose from

  • 100 m roll only available in transparent

  • Hose size: metric