Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ELMO® airtight flush-mounted double appliance connection box

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ELMO® airtight flush-mounted double appliance connection box

2-in-1 system: Can be installed using foam and plaster, excellent suitability for pre-wired devices and block inserts, tool-free cable and pipe entry

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Airtight mounting of several cables and pipes is possible due to multiple membrane entry points

  • Time savings thanks to non-interchangeable attachment bush

  • Variable attachment bush for pipes up to EN25

  • Six screw domes

  • Duplex network cable entries 2x ≤ 11 mm

  • Labelled cable and pipe entries

  • Dimensions in accordance with DIN 49073

  • Made in Germany
Notice

If necessary, open the sealing membrane with a utility knife before inserting flexible electrical conduits.