Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Flush-mounted junction box airtight for clamping/foaming
Flush-mounted junction box airtight for clamping/foaming - 1
Flush-mounted junction box airtight for clamping/foaming - 2
Flush-mounted junction box airtight for clamping/foaming - 3

For detailed information, other images and documents, please select individual articles from the following table.

Flush-mounted junction box airtight for clamping/foaming

3-in-1 system: Quick fixing for installation without plaster, additional installation with foam or nail loop possible, tool-free cable and pipe entries

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Larger installation volume (+30 %) compared to conventional appliance sockets

  • Quick fixing by means of clamping ribs in all stone types results in approx. 50 % time savings

  • Additional time savings due to combination at standard distance of 71 mm, not preferential to any one side

  • Efficient distribution for low, uniform foam consumption

  • 4 x 3 screw domes for easier device alignment

  • Two spreader claw fields

  • The breakaway separator allows easy installation of prefabricated device combinations

  • Depth stop to ensure minimum required plaster thickness

  • Suitable in combination with all commercially available 1C and 2C gun grade expanding foams

  • Made in Germany
Notice

If necessary, open the sealing membrane with a utility knife before inserting flexible electrical installation pipes.