Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Flush-mounted appliance socket with lugs New construction

For detailed information, other images and documents, please select individual articles from the following table.

Flush-mounted appliance socket with lugs New construction

UP appliance socket with attached lugs and fixed plaster thickness! Ideal for installation in structural works.
Simple installation and fixture of socket using lugs.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The socket is attached to the lugs on the masonry using high-strength adhesive or screws, the gap in the masonry is then filled with 1C gun foam.



Advantages:


  • Precise installation of socket by means of markings in the centre of the lugs (vertical and horizontal)

  • No plaster required (no water, no mixing necessary)

  • Mounting options for switch inserts on all 4 sides

  • 8 mm hole in the bottom of the socket, for easier foam application

  • Large mounting holes for plug screw WG-FIX

  • Roughened plastic surface for better adhesion of interior plaster

  • The 10-cm attachment lugs can be shortened if necessary to 5 cm in length, or removed entirely.
Notice

When bonding, the substrate must be free of dust.


Full-surface foaming of cable slots is not recommended.