Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Flush-mounted appliance socket with lugs Old construction

For detailed information, other images and documents, please select individual articles from the following table.

Flush-mounted appliance socket with lugs Old construction

UP appliance socket with flush lugs for subsequent installation in previously plastered masonry. Simple installation and fixture of socket using lugs.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The socket is fastened to the masonry via the lugs using high-strength adhesive, screws or adhesive tape, then the gap in the masonry is filled with expanding foam.


The lugs can subsequently be broken away.



Benefits:


  • Precise installation of socket using lugs (vertical and horizontal)

  • The socket edge is below the existing edge of the masonry, ensuring clean subsequent installation.

  • No plaster required (no water, no mixing necessary)

  • The 10-cm attachment lugs can be shortened if necessary to 5 cm in length, or removed entirely.
Notice

When bonding, the substrate must be free of dust.


Full-surface foaming of cable slots is not recommended.