For detailed information, other images and documents, please select individual articles from the following table.
Foam gun
For use with Würth utility vehicle cleaners, workshop cleaners and service cleaners and other cleaners together with high-pressure devices or steam jets
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Uniform foam structure
- Highly efficient and economical
- Efficient use of cleaning agent due to a longer soaking time and slow foam run off
- Areas in which foam has already been applied are easy to identify
Simple to install on existing high-pressure cleaners or steam jets using an adapter
All parts that come into contact with cleaner are made from stainless steel or plastic
- Corrosion-resistant
- Foam gun is easy to clean
Ideal dispensing of cleaner using the adjusting screw
Rinse the foam gun with water after use.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For foaming cleaning agents when cleaning bodywork, chassis, attachments, tarpaulins, workshops, service rooms and stalls
Use the appropriate adapter to connect the foam gun to the gun handle on the high-pressure device, and fill the tank with cleaner.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!