For detailed information, other images and documents, please select individual articles from the following table.
Lubricant foam GLISS
Lubricant spray foam for electric cables, rubber and plastic
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
High lubricity
- when applied on cables, allows significantly reducing friction
- particularly suitable for work in civil installations
Foam product with high migration capacity
The lubricants contained in the foam are distributed evenly throughout the conduit, facilitating insertion of electric cables
Lasting lubricant effect
Treated cables can be easily pulled even after a long period
Spray comes with special application straw
- the propellant sprays the lubricant foam deeply
- the application straw allows accurately reaching especially difficult spaces
- easy, quick and effective when used
- convenient, not messy
- helps to prevent accidental spills on sensitive flooring, avoiding unwanted staining or spots
Avoid contact with marble, carpets, wood floors, etc. Stains can be removed with common removers for fabrics
The technical advice given, while based on our best experience, should be considered, in any event, purely as guidance and should be confirmed by comprehensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Shake the canister properly before use. Spray the foam directly on the cables or in the conduit and start inserting or pulling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!