Lubricant foam GLISS
Lubricant foam  GLISS - 1
Lubricant foam  GLISS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lubricant foam GLISS

Lubricant spray foam for electric cables, rubber and plastic

See product details

Available in 1 version
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
High lubricity


  • when applied on cables, allows significantly reducing friction

  • particularly suitable for work in civil installations


Foam product with high migration capacity


The lubricants contained in the foam are distributed evenly throughout the conduit, facilitating insertion of electric cables



Lasting lubricant effect


Treated cables can be easily pulled even after a long period



Spray comes with special application straw


  • the propellant sprays the lubricant foam deeply

  • the application straw allows accurately reaching especially difficult spaces

  • easy, quick and effective when used

  • convenient, not messy

  • helps to prevent accidental spills on sensitive flooring, avoiding unwanted staining or spots
Notice

Avoid contact with marble, carpets, wood floors, etc. Stains can be removed with common removers for fabrics



The technical advice given, while based on our best experience, should be considered, in any event, purely as guidance and should be confirmed by comprehensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use