Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Forming gas pressure reducer

For detailed information, other images and documents, please select individual articles from the following table.

Forming gas pressure reducer

Forming gas pressure reducer with a right-hand-thread cylinder connection.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Complies with ÖNORM EN ISO 2503 (EN 585).


  • For controlled and safe sampling from N2H2 (95/5 forming gas) steel cylinders (10 kg with DIN connection)

  • For convenient pressure/leakage testing of vehicle air-conditioning units (use only with empty air-conditioning units!)

  • Adjustment range: 0-30 bar

  • Right-hand thread

  • In conjunction with a pressure testing valve and hose pack, a pressure/leakage test can be carried out on closed vehicle air-conditioning units as part of an air-conditioning service

  • Use electronic gas detector (art. no. 0715 53 260)

DIN connection 477-5


  • W30x2

Output:


  • 1/4 inch thread