Formwork separating agent TM 25, TM 200

For detailed information, other images and documents, please select individual articles from the following table.

Formwork separating agent TM 25, TM 200

Solvent-free formwork release agent for a concrete surface that is flawless in terms of its appearance and quality.

See product details

Available in 2 versions
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
Suitable for absorbent and non-absorbent formwork.


Ready-to-use, solvent-free release agent for extremely easy, clean and residue-free demoulding.



Low consumption


particularly thin films of release agent can be achieved thanks to the low viscosity. Depending on the absorbency and roughness of the substrate.


* Absorbent 35 - 60 g/m2


* Non-absorbent 25 - 40 g/m2



Do not use for steel formwork in tunnel construction.

Notice

Do not store in direct sunlight. Sensitive to frost.