Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Formwork stop SA ON 171 for the spaced fastening of reinforcement mats
Formwork stop SA ON 171 for the spaced fastening of reinforcement mats - 1
Formwork stop SA ON 171 for the spaced fastening of reinforcement mats - 2

For detailed information, other images and documents, please select individual articles from the following table.

Formwork stop SA ON 171 for the spaced fastening of reinforcement mats

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Convenient processing, as can be used on both sides

  • Temporary positioning of formworks

  • Hardly visible after removing the formwork

  • For nails up to ∅ max. 3.7 mm
Notice

Length calculation for nails used on concrete surfaces:


Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length