For detailed information, other images and documents, please select individual articles from the following table.
Hose HYPRESS 4SP
Highly flexible four-spiral constructions. MSHA cover. Higher bursting pressures than prescribed by the relevant standard
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Internal hose:
Synthetic rubber, extruded without any connection joints, uniform thickness
Reinforcement:
Four steel spirals
Cover:
Synthetic rubber that is resistant to abrasion, oils, fuels and atmospheric agents
Recommended fluids:
Hydraulic fluids derived from petroleum (mineral oils), water/glycol emulsions, water, lubricants
Certifications:
MED, DNV - GL, BV, MSHA
Applicable specifications:
EN 856 4SP - ISO 3862 4SP
Operating temperature:
-40°C to +100°C for petroleum-based fluids (120°C intermittently), -40°C to +70°C for water-based fluids, 0°C to +70°C for water
Applicable specifications:
EN 856 4SP - ISO 3862 4SP
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!