Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

VIONARO V8 drawer H121
VIONARO V8 drawer H121 - 1
VIONARO V8 drawer H121 - 2
VIONARO V8 drawer H121 - 3
VIONARO V8 drawer H121 - 4
VIONARO V8 drawer H121 - 5
VIONARO V8 drawer H121 - 6
VIONARO V8 drawer H121 - 7
VIONARO V8 drawer H121 - 8
VIONARO V8 drawer H121 - 9
VIONARO V8 drawer H121 - 10
VIONARO V8 drawer H121 - 11
VIONARO V8 drawer H121 - 12
VIONARO V8 drawer H121 - 13
VIONARO V8 drawer H121 - 14
VIONARO V8 drawer H121 - 15

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VIONARO V8 drawer H121

Drawer with extremely slim 8 mm design and elegant intermediate height for special applications

See product details

Available in 18 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • 100 % recyclable, no plastic parts

  • Same front mounting on all frames with pre-assembled expansion anchors

  • Robust construction for high stability

  • 5 adjustable dimension options

  • Integrated tilt adjustment, lateral and height adjustment via front locking device, optional depth adjustment and radial adjustment

  • Maximum use of space due to straight internal sides and minimal installation width

  • Front assembly and removal without tools

  • No need to machine the bottom panel
Notice
  • The clear depth of the drawer varies depending on the thickness of the rear wall

  • Front-bottom connector art. no. F148 026 744 from cabinet width 600 mm recommended

  • When using a 8 mm back panel, use special screw art. no. F138 139 696

  • Colour: Ice, similar to RAL 9003 Signal White

  • Colour: Zircon, similar to RAL 0002500 Onyx Black

  • Do not combine optional depth adjustment with Tipmatic unit

  • Pre-drill fixing points for the front locking device on the underside of the drawer using drill jig art. no. F146 133 145

  • When using an 8 mm back panel, use screw dia. 4.2 mm x 7.5 mm art. no. F138 139 696
Instructions

Place the drawer on the extended slides. Slide the drawer in fully. The drawer will lock automatically!

Pull out the drawer, actuate the lever of the front locking device on both sides and pull the drawer forwards, away from the slide.

Slide the front holder into the drawer sides. The front panel snaps into place automatically and is secured.

Perform on both sides.