Nova Pro Scala H63 frame set
Nova Pro Scala H63 frame set - 1
Nova Pro Scala H63 frame set - 2
Nova Pro Scala H63 frame set - 3
Nova Pro Scala H63 frame set - 4
Nova Pro Scala H63 frame set - 5
Nova Pro Scala H63 frame set - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nova Pro Scala H63 frame set

Low drawer for limited installation heights with all required components in one complete set for simple ordering

See product details

Available in 12 versions
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
Front mounting with expansion anchor ∅ 10 mm



  • Tool-free side adjustment, +/- 1.5 mm

  • Integrated height adjustment, +/- 2 mm

  • Front is assembled and disassembled without tools

  • Base and rear wall have the same width

  • Optimal space utilisation thanks to straight internal sides and low installation width
Notice
  • In conjunction with the Nova Pro Tipmatic soft-close unit, the full pull-out system can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).

  • Note the minimum dimensions of 58 mm for fastening the guide.

Dimensions not binding. Subject to technical changes.