Frame set Nova Pro Scala H90 with rectangular railing
Frame set Nova Pro Scala H90 with rectangular railing - 1
Frame set Nova Pro Scala H90 with rectangular railing - 2
Frame set Nova Pro Scala H90 with rectangular railing - 3
Frame set Nova Pro Scala H90 with rectangular railing - 4
Frame set Nova Pro Scala H90 with rectangular railing - 5
Frame set Nova Pro Scala H90 with rectangular railing - 6
Frame set Nova Pro Scala H90 with rectangular railing - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Frame set Nova Pro Scala H90 with rectangular railing

With rectangular bar for front extension. All required components in one complete set for simple ordering

See product details

Available in 39 versions
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
Front screw-on attachment



  • Tilt adjustment using bar

  • Tool-free side adjustment, +/- 1.5 mm

  • Integrated height adjustment, +/- 2 mm

  • Front is assembled and disassembled without tools

  • Base- and rear wall have the same width

  • Optimal space utilisation thanks to straight internal sides and low installation width
Notice
  • In conjunction with the Nova Pro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).

  • Note the minimum dimensions of 58 mm for fastening the guide!

Dimensions not binding. Subject to technical changes!