Nova Pro Scala H186 frame set
Nova Pro Scala H186 frame set - 1
Nova Pro Scala H186 frame set - 2
Nova Pro Scala H186 frame set - 3
Nova Pro Scala H186 frame set - 4
Nova Pro Scala H186 frame set - 5
Nova Pro Scala H186 frame set - 6
Nova Pro Scala H186 frame set - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nova Pro Scala H186 frame set

High extension with all required components in one complete set for simple ordering

See product details

Available in 39 versions
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
Front mounting with expansion bolt ∅ 10 mm



  • High stability up to 780 mm front height

  • Slender, enclosed frame

  • Tool-free height adjustment, +/- 1.5 mm

  • Integrated height adjustment, +/- 2 mm

  • Integrated tilt adjustment

  • Front is assembled and disassembled without tools

  • Base and rear panel have the same width

  • Optimal space utilisation thanks to straight internal sides and low installation width
Notice
  • In conjunction with the Nova Pro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).

  • Note the minimum dimensions of 58 mm for fastening the guide.

Dimensions subject to change. Subject to technical changes.