Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
26 stavka/e/i sa 128 pronađene/ih verzije/a
Handle-free opening and gentle closing optimally combined
For H90 concealed drawer, H90 concealed drawer with rectangular rail, H186 concealed drawer and H186 Crystal Plus
The longitudinal divider is simply clipped on the crosswise divider
Can be installed in the crosswise divider without the need for any tools
Oval aluminium railing for cutting to length for Nova Pro Scala pull-out filing frame
For oval rail, screw-on, for wooden rear wall
Subdivision and organisation system
Narrow frame for large push-in components
Easily retrofittable for stabilising high fronts
Assembly and disassembly of front panel without tools thanks to clip technology
Concealed mounts prevent children learning how to circumvent it
For synchronisation module in conjunction with concealed slide, Dynapro Tipmatic full-extension slide 40/60 kg
Compatible with Nova Pro, Dynapro Tipmatic Soft-close and Dynaneo Tipmatic
From cabinet widths of 800 mm or front panel heights of 600 mm
Back panel height 185 mm, e.g. H90 drawer side with railing, H186 drawer side and Scala Crystal Plus drawer side
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.