Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
46 stavka/e/i sa 123 pronađene/ih verzije/a
Stick-on
The needle felt pad helps the object to move quietly.
For cutting to the required size
Screw fitting
For nailing into wooden furniture
For clipping onto the base module rectangular 27x10 mm
For clipping onto rectangular base module, 27x10 mm
For screwing onto wooden furniture or for sticking onto smooth surfaces
For clipping onto base module
For clipping into the SLIM base module ∅ 17 mm
For clipping into base module
for clipping into base module
With non-slip pads
For clipping onto SLIM base module
For clipping onto base module SMART
With very good sliding properties on textile flooring
Screw-on
Twist-proof thanks to 2 attachment points
For pressing into drilled hole ∅ 8 mm
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.