For detailed information, other images and documents, please select individual articles from the following table.
G-profile
The brand new G-profile design ensures that the suspension or wall mounting of electric cables is a quick and easy task.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The G-profile is particularly suitable for the suspension of cable support systems using the Gripple Y-Fit assortment with hook ends. The G-profile is open on one side so that cables can be laid once installation is complete.
- Multi-purpose – designed for suspension and mounting on the wall or ceiling.
- Can be combined with the Y-Fit assortment and TPZ No. 2 or 3 for attachment purposes.
- Increased maximum laying height for cables (110 mm) and enlarged G-profile openings (130 mm).
- Quick and easy cable laying.
- Ready to use, lightweight and robust product.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!