Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

GEFU® thread-rolling screw with Taptite 2000® thread, hexagon head with collar and hexalobular drive (TXplus)
GEFU<SUP>®</SUP> thread-rolling screw with Taptite 2000<SUP>® </SUP>thread, hexagon head with collar and hexalobular drive (TXplus) - 1
GEFU<SUP>®</SUP> thread-rolling screw with Taptite 2000<SUP>® </SUP>thread, hexagon head with collar and hexalobular drive (TXplus) - 2

For detailed information, other images and documents, please select individual articles from the following table.

GEFU® thread-rolling screw with Taptite 2000® thread, hexagon head with collar and hexalobular drive (TXplus)

Steel, strength class 10.9, zinc-nickel, transparent (P3E) anti-friction coating

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Self-tapping screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, self-tapping does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.



Benefits:



Cost savings


  • Eliminates thread cutting


Non-cutting thread formation



Low rolling torques with greater thread flank overlap


  • TRILOBULAR shape of the core diameter combined with the radius profile of the thread flanks


High clamping force


  • Due to low rolling torques


High load-bearing capacity


  • Due to large thread flank overlap

  • Due to strain-hardened counter thread (nut thread)


Protection against loss (reduced likelihood of screw working loose)


  • Play-free and self-locking thread seating


The formed thread corresponds to a standard metric thread


  • Where necessary, the GEFU screw can be replaced with a metric screw.
Notice

The suitability of the GEFU for the application or component in question must be determined through preliminary testing



GEFU (with strength class 10.9), nominal diameter ≥ M6 => see art. 0209 83... (with zinc flake coating)