Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Soldering torch gun
Soldering torch gun - 1
Soldering torch gun - 2

For detailed information, other images and documents, please select individual articles from the following table.

Soldering torch gun

With Piezo ignition

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The micro soldering torch has an adjustable, precision and steady flame.



  • For refilling with butane gas 2201

  • Industrial grade

  • With Piezo ignition

  • Sturdy base

  • With childlock

  • Ergonomic handle

  • Gas quantity regulator

  • Flame temperature: 1300°C
Notice
  • Never touch the front nozzle during use or even shortly after use. Wait for the housing to cool

  • Do not cool the device with water after use. Instead, let it cool by itself

  • Please use only butane gas. Do not use propane or any other types of flammable gases

  • Please do not store the device in environments whose temperature is above 40°C/104°F

  • Keep the device away from the eyes

  • Keep the device out of reach of children

  • Caution: The flame is not visible in bright light or in daylight (risk of burns)

  • Ensure that the gas regulator is fully closed when the device is not in use