Gearbox oil TRIATHLON® Gear 80W

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Gearbox oil TRIATHLON® Gear 80W

High-performance high-pressure gearbox oil with excellent viscosity to temperature behaviour

See product details

Available in 2 versions
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
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001


  • High level of product safety

  • Comprehensive manufacturer approvals


Only high-quality first raffinates and raw materials are used for TRIATHLON oils


Fulfils key specifications of automotive manufacturers



Prohibits wear and offers outstanding resistance to ageing

Notice

Please make sure that you select the viscosity class specified by the gearbox manufacturer. Miscible with all branded gearbox oils. Only fully effective when used unmixed. This information is based on careful investigation and may be considered reliable, however it should be considered advisory and without commitment.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.