The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Easy to use, as it can be opened without tools (use a slotted screwdriver to help if necessary, e.g. single-pole phase tester)
- Ready for use immediately and can be accessed again later
- Can be stored for an unlimited time
- Not subject to mandatory labelling requirements
For rigid and flexible conductors up to 4.0 mm². Tested in accordance with DIN EN 50393.
In damp and wet environments, e.g. under water and in the ground.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!