Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Glazing packer
Glazing packer - 1
Glazing packer - 2
Glazing packer - 3
Glazing packer - 4
Glazing packer - 5
Glazing packer - 6
Glazing packer - 7
Glazing packer - 8
Glazing packer - 9
Glazing packer - 10
Glazing packer - 11
Glazing packer - 12
Glazing packer - 13
Glazing packer - 14
Glazing packer - 15

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Glazing packer

For long-lasting, professional block setting of glazing units

See product details

Available in 42 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Material: Polypropylene

  • Ageing-resistant

  • Temperature-resistant

  • Optimised rib system for high load-bearing capacity

  • Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)

  • Ventilation channel for vapour pressure compensation (from 32 mm block width and 2 mm thickness upwards)
Application area

Rotor

Tilt-turn sash

Tilt Blades

Damper blade

Swing Wing

Free-Standing Glazing

Center turning blade

Horizontal sliding window

Instructions

Dimensioning


The width b depends on the (window) frame system and the thickness a of the glazing unit. If there are no other regulations for specific glass products or glazing systems from glass manufacturers, the glazing blocks should be 2 mm wider than the thickness of the glazing unit.