Glazing packer
Glazing packer - 1
Glazing packer - 2
Glazing packer - 3
Glazing packer - 4
Glazing packer - 5
Glazing packer - 6
Glazing packer - 7
Glazing packer - 8
Glazing packer - 9
Glazing packer - 10
Glazing packer - 11
Glazing packer - 12
Glazing packer - 13
Glazing packer - 14
Glazing packer - 15

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Glazing packer

For long-lasting, professional block setting of glazing units

See product details

Available in 36 versions
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
  • Material: Polypropylene

  • Ageing-resistant

  • Temperature-resistant

  • Optimised rib system for high load-bearing capacity

  • Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)

  • Ventilation channel for vapour pressure compensation (from 32 mm block width and 2 mm thickness upwards)