Nano gloss desiccant

For detailed information, other images and documents, please select individual articles from the following table.

Nano gloss desiccant

Liquid pearl wax with special nano-particles for use in car washes, self-service washing systems and in high-pressure cleaners.

See product details

Available in 1 version
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
Enables quick, large-scale breaking of the water film, leading to a very good drying result. A shiny, preserving and water-repellent protective film, which is enhanced by specially matched nano-particles, is produced at the same time. Together with the Würth nano active foam, Art. no. 0893 025 1, regular use provides permanent protection for the painted surface, as well as a deep shine. Free of mineral oils and mineral hydrocarbons, easily biodegradable in accordance with EEC 648/2004.



  • Application concentration (based on the concentrate): 0.1 to 0.2%

  • pH-value (in the concentrate): approx. 4


Appears in the "Salzburg List" of expert services in the 13/04 paper – Water protection at the Salzburg Regional Government Office.



Easily biodegradable in accordance with OECD*.


Does not compromise the effectiveness of light fluid separators.


*OECD = Organisation for Economic Cooperation and Development

Notice
  • Store in a frost-free place!

  • Avoid overdosing!

  • Do not store in the sun!

  • Only use on cleaned and rinsed surfaces.

  • Pre-dilute only with demineralised water!

Listed cleaners comply with the following rules and regulations:


  • BGBL (German Federal Law Gazette) No. 239/1987 Biodegradability of certain detergent ingredients and determination of the phosphate content

  • ÖNORM B 5104 for cold cleaners

  • ÖNORM B 5105 for surfactant cleaners

  • ÖNORM B 5106 for cleaning and care products suitable for use in washing water recycling systems (in accordance with (ÖNORM B 5107)

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.