Glow plug tool assortment 43 pieces, for BMW M8x1/M10x1
Glow plug tool assortment 43 pieces, for BMW M8x1/M10x1 - 1
Glow plug tool assortment 43 pieces, for BMW M8x1/M10x1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Glow plug tool assortment 43 pieces, for BMW M8x1/M10x1

Practical tool set specifically for all current BMW models.

See product details

Available in 1 version
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
For removing broken glow plugs and cleaning the complete glow plug shaft



The complete set contains the following 3 modules:


  • Module 1: Removing glow plugs if the drive hex is broken. Glow plug thread in the cylinder head is retained. (23 pieces, art. no. 1952006685)

  • Module 2: Removing the tip of the glow plug if it has broken off. No damage to the glow plug mount in the cylinder head. (14 pieces, art. no. 1952006690)

  • Module 3: Cleaning the complete glow plug shaft in the cylinder head. Correct preparation before fitting the glow plug. (6 pieces, art. no. 1952006695)
Notice

As an alternative to the complete set, all set components can also be selected in the form of 3 modules.