For detailed information, other images and documents, please select individual articles from the following table.
Graffiti-EX special graffiti remover
Graffiti and chewing gum remover for upholstery and textiles
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Excellent cleaning performance
Varnish, paint and felt-tip graffiti is removed effectively
Gentle on materials and surfaces
Penetrates deep into the fabric and removes the problematic paint
Short drying times on account of low residual moisture
The fabric is not wet cthrough
Ideally suited for gentle removal of chewing gum on a variety of surfaces
Fabric fibres are not pulled out
AOX-free
Silicone-free
Prior to application, always first test material compatibility and colour fading in an inconspicuous area, by applying graffiti remover with a cloth.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Graffiti and chewing gum remover for upholstery and textiles.
Graffiti removal:
Spray on evenly and allow to take effect briefly. Then wipe off the loosened paint with a damp sponge or cloth. Work from the outside inwards. The soaking time depends on the type of graffiti soiling (surface, paint, multiple coats, age etc.). For stubborn graffiti, repeat the process and extend the soaking time slightly as required.
Chewing gum removal:
Spray on and allow to take effect for 2-3 minutes. Then remove the loose, softened chewing gum with a brush.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!