For detailed information, other images and documents, please select individual articles from the following table.
Sanding disc, semi-flexible, Multi
The semi-flexible sanding disc with its specialized waffle structure ensures cool grinding and prevents material discolouration.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Application areas
Steel, stainless steel (INOX), NE metals (copper, brass, bronze, aluminium).
Properties
Thanks to the modified waffle structure, chips are removed even more effectively and the build-up of heat is avoided. Due to the low weight and flexible design, the disc runs smoothly, with less noise and reduced vibrations.
Benefits
- No support plate required
- Suitable for use in several materials
- New waffle design (cool grinding)
- Suitable for curved surfaces
- Simple application
- High cutting ability
- Long service life
- No discolouration of material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!