The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Fast grinding polish Short Cut P05
Extra coarse fast grinding polish for removing deep scratches in new and old paint coatings.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Innovative powdered consistency made from aluminium oxide
- Maximum efficiency thanks to unrivalled removal rate, as well as excellent high-gloss properties
- Sanding grooves from a grain of P1200–1500 can be easily removed
Thick consistency
- Polish does not spray everywhere
- Long lasting
- Minimum dust creation
- No laborious re-cleaning of adjacent areas
Can be applied manually and by machine
For conventional and scratch-resistant paint types
Suitable for use on used and new paint surfaces
Silicone-free
We recommend using the polish with our green polishing pad.
Extremely abrasive high-gloss polish for quickly removing surface defects in fresh repair and fully hardened top coats as well as for polishing stubborn signs of usage on used paints.
Painter preparation: Trapped dust, sanding grooves, orange peel, paint defects
Shake well before use. Moisten the surfaces of the selected polishing disc evenly with the paste and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the machine. Apply a certain pressure at 1500–2000 rpm, process the surface until grinding traces or paint imperfections have been removed. Work in sections! Remove residual polish with a microfibre cloth. Remove any remaining streaks with P30 Plus anti-hologram polish.
- Rotary 1500–2000 rpm
- Eccentric 2000–10.000 rpm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!