For detailed information, other images and documents, please select individual articles from the following table.
Plasterboard plug W-GS Type ZD
For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- High die-cast zinc quality
- Attachment via mechanical interlock
- Rapid installation with cordless screwdriver and suitable bit for the relevant screw, with no pre-drilling required.
- Minimal space required behind panel (only 15 mm)
- The component can be attached with wood or chipboard screws.
- For installation, we recommend ASSY®-D screws
- To attach the component, use the ASSY®-D 4.5 mm-diameter plug screw or a wood/particle board screw without drill tip, counter thread or ring thread.
- Use in damp areas in combination with a stainless steel screw
- Type Z/L recommended for use on double panelling
- For attaching light items to gypsum plasterboard, gypsum fibreboard and lightweight panels, ideal in combination with the ASSY®-D 4.5 mm diameter screw.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!