Plasterboard plug W-GS Type ZD

For detailed information, other images and documents, please select individual articles from the following table.

Plasterboard plug W-GS Type ZD

For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling.

See product details

Available in 1 version
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
  • High die-cast zinc quality

  • Attachment via mechanical interlock

  • Rapid installation with cordless screwdriver and suitable bit for the relevant screw, with no pre-drilling required.

  • Minimal space required behind panel (only 15 mm)

  • The component can be attached with wood or chipboard screws.

  • For installation, we recommend ASSY®-D screws
Notice
  • To attach the component, use the ASSY®-D 4.5 mm-diameter plug screw or a wood/particle board screw without drill tip, counter thread or ring thread.

  • Use in damp areas in combination with a stainless steel screw

  • Type Z/L recommended for use on double panelling