For detailed information, other images and documents, please select individual articles from the following table.
HSCo stepped spot weld drill bit
The perfect solution with step on the drill tip for the safe loosening of spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm2 strength without running the risk of drilling through to the second panel. Suitable for all types of vehicles.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The step on the drill tip acts as a drill stop and indicates the precise drilling depth to the user
This prevents the user from accidentally drilling through into the second sheet of material
If the user notices that the step is only touching the material on one side, this means that drilling is being performed at an angle
Faster spot-drilling due to the thinned transverse cutting edge
Fast, precise drilling out of spot welds during vehicle bodywork repairs
No centre-punching necessary
Fixed centring tip
Optimised tip geometry for a longer service life compared to conventional spot-weld drill bits
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- Not for use in pneumatic machines (e.g. Vario drill, Spitznagel etc.)
- Do not use in drills with an impact chuck or spindles
- For drilling thin-walled workpieces made of sheet steel <= 850 N/mm2, brass sheeting, aluminium sheeting, zinc sheeting, copper sheeting and plastic panels
- Suitable for use in drills with 3-jaw chuck
- Ensure a max. rotation speed of 850 rpm is maintained
- Use coolants and lubricants if possible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!