Machine thread former Speedtap-Inox, with oil grooves For metric ISO fine thread DIN 13
Machine thread former Speedtap-Inox, with oil grooves For metric ISO fine thread DIN 13 - 1
Machine thread former Speedtap-Inox, with oil grooves For metric ISO fine thread DIN 13 - 2

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

Machine thread former Speedtap-Inox, with oil grooves For metric ISO fine thread DIN 13

For throughhole and base thread. Particularly suitable for stainless chromium-nickel steels ≤1200 N/mm², aluminium Si ≤ 10%.

Pročitajte opis artikla

8 verzije/a je dostupno