Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Core drill range HSS, 7 pieces
Core drill range HSS, 7 pieces - 1
Core drill range HSS, 7 pieces - 2
Core drill range HSS, 7 pieces - 3
Core drill range HSS, 7 pieces - 4
Core drill range HSS, 7 pieces - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Core drill range HSS, 7 pieces

Standard core drill bit made from HSS for drilling large through-holes of up to 50 mm in diameter with mobile magnetic or stationary drilling machines in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

High performance and rapid drilling progress with a long service life


In contrast to solid drilling, only a thin metal ring is cut. The drill core is ejected by an ejector pin.



No pre-drilling required, no formation of burrs


No pre- or post-processing required



Optimised cutting geometry


  • Long service life compared to many standard core drill bits

  • Clean drill profile

  • Drill hole with precise tolerances


Precise guidance, no slipping


Suitable for overlap drilling. Problem-free drilling on curved surfaces and pipes.

Notice
  • In contrast to twist drills, the core drill does not machine the complete bore diameter but only a thin ring of material. The drilling core is taken out using an ejector pin with spring power which is not included in the scope of delivery. Core drills are therefore up to 10 times quicker in terms of drilling time compared to twist drills.

  • Sufficient continuous cooling during the entire drilling process considerably increases the service life of the core drill. Do not use dry

  • Not suitable for pressboard, titanium or heat-resistant and high-alloy steels

  • For core drill/material allocations and cutting values, see the overview tables

  • During use, wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves

  • Take off loose clothing or jewellery which could get caught in the moving parts

  • Core drills must not be used hand-guided

  • Before use, ensure perfect concentricity and the correct clamping function of the tool drive
Application area