Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

W-IP hammer head bolt
W-IP hammer head bolt - 1
W-IP hammer head bolt - 2
W-IP hammer head bolt - 3
W-IP hammer head bolt - 4
W-IP hammer head bolt - 5
W-IP hammer head bolt - 6
W-IP hammer head bolt - 7
W-IP hammer head bolt - 8

For detailed information, other images and documents, please select individual articles from the following table.

W-IP hammer head bolt

Provides an intelligent solution for fast and efficient installation

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Toothing of the hammer head ensures impressive load transfer along and across the profile axis

  • High-quality zinc-flake coating ideal for demanding, corrosive environments

  • Clever square shank prevents against twisting

  • Marking notch allows setting to be indicated effortlessly

  • Guarantees precision and error-free installation

  • Plastic sleeve with integrated spring action holds the screw in place in the slotted hole when it is loosened

  • Paired, symmetrical arrangement increases the load capacity
Application area