Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Sanitiser WHP D3002

For detailed information, other images and documents, please select individual articles from the following table.

Sanitiser WHP D3002

Sanitiser for cleaning and disinfecting the hands. Dermatologically tested.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Ready for use for cleaning and disinfecting the hands

  • Tested against micro-organisms

  • Gentle on the skin

  • Dermatologically tested

  • Active substances are listed in accordance with EN 1062/2014

  • Compliant with PN-EN 1276/2010 standard

  • The dermatological report complies with EN 1223/2009 for cosmetic products
Notice

Keep away from heat, hot surfaces, sparks, open flames and other sources of ignition. No smoking. Keep containers tightly closed. Store the product in a safe place out of the sun and at a temperature between 10°C and 25°C.