Sanitiser MultiSan D 80

For detailed information, other images and documents, please select individual articles from the following table.

Sanitiser MultiSan D 80

Sanitiser for cleaning and disinfecting the hands. Dermatologically tested.

See product details

Available in 1 version
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
  • Ready for use for cleaning and disinfecting the hands

  • Tested against micro-organisms

  • Gentle on the skin

  • Dermatologically tested

  • Active substances are listed in accordance with EN 1062/2014

  • Compliant with PN-EN 1276/2010 standard

  • The dermatological report complies with EN 1223/2009 for cosmetic products
Notice

Keep away from heat, hot surfaces, sparks, open flames and other sources of ignition. No smoking. Keep containers tightly closed. Store the product in a safe place out of the sun and at a temperature between 10°C and 25°C.