Hard hat Quartz III
Hard hat Quartz III - 1
Hard hat Quartz III - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hard hat Quartz III

Hard hat with rotary wheel for adjusting to head circumference.

See product details

Available in 2 versions
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
  • Energy-absorbing shape

  • Robust design with reinforcement in the helmet top

  • Helmet shell made of polypropylene

  • Optimal neck protection

  • Weight: 351 g

  • 30 mm insert pockets for hearing protection

  • Textile interior

  • Sweatband

  • Rotary adjuster for optimum fit (53 - 63 cm head circumference)

  • Heat-resistant: up to 50°C

  • Cold-resistant: down to -30°C

  • Resistant to UV radiation
NoticeThe product lifetime is limited to four years (manufacturing date stamped on the inside). The hard hat should be checked regularly for external damage (visual inspection). In the event of visible damage, the hard hat must be replaced before the end of the four-year lifetime.