For detailed information, other images and documents, please select individual articles from the following table.
Hard wax
For filling larger damaged areas on the surface or around edges that are subsequently exposed to major loads.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
High strength
- Specifically for repairing areas exposed to high loads within the surface area
- High friction resistance
Inexpensive repair work
Instead of replacement or costly new surface treatment of the whole surface.
Please note that wood has a natural colour which is dependent on many different factors (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For filling deep cracks and scratches, open joints, holes and dents subject to major stresses. Suitable for front, surface and edge areas, as well as table-top surfaces, parquet floors and stair treads etc.
For information on pretreatment and further information, please refer to the technical data sheet. Apply some hard wax together with the heated tip of the gas melter (art. no. 0890 305 3) to the damaged area.
Allow the hard wax to cool down and remove excess areas using the plastic plane (art. no. 0890 305 30).
Trace the wood grain with touching-up materials and restore the pore pattern. Finally, spray clear varnish (art. no. 0893 188 2/0893 188 3) on the treated area (spraying distance 30-40 cm) to seal the damaged area.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!