Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
Rigid rail joint for connecting W-IP mounting rails
The W-IP-Q-6L connection bracket is part of a modular rail system for heavy-duty applications in technical building equipment as well as in industrial and plant construction
Enables effortless and secure connection to the floor, ceiling or wall
Lug for implementing cable anchors and connecting diagonals
Provides an intelligent solution for fast and efficient installation
Versatile bracket with thread, transverse connection of VARIFIX rails possible